A6 Series Information
| Manufacturer Part Number | AL6M-M13P-A |
|---|---|
| Manufacturer | IDEC |
| Product Series | A6 |
| Family Series | IDEC Switches, A6 Series |
| Description | Pushbutton, Mom, Amb, Ext, 12V Direc Full Voltage, 16mm Mounting, LED SPDT Output, Round Lens, IP65 Rated |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 16 mm |
| Operator Size (mm) | 18 mm |
| Contacts | SPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 3 A |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 12 VAC, 12 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Amber |
| Terminal Type | Quick Connect |
| Protection Rating | IP65 |
| Approvals | CE, CSA, UR |
| Comments | Fixed contacts. LED included. Built-in limiting resistor and reverse polarity protection diode. |
| Net Weight | 0.0975 lbs |
| Gross Weight | 0.0975 lbs |