AL6M-P1P-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL6M-P1P-G IDEC Pilot Lights, A6 Series, Pilot Light, Grn, 5VDC Direct, LED,
MFG Item Number
AL6M-P1P-G

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AL6M-P1P-G IDEC Pilot Lights, A6 Series, Pilot Light, Grn, 5VDC Direct, LED,

MFG Item Number
AL6M-P1P-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, A6 Series
Item #
AL6M-P1P-G
Pilot Light, Grn, 5VDC Direct, LED,

A6 Series Information

  • 16mm Mounting Size
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's A6 Series miniature pilot lights feature a compact, space saving design and gold‑clad silver contacts for a high degree of reliability. All devices include a built‑in current‑limiting resistor and a reverse polarity protection diode.


Specifications

Specifications
Manufacturer Part Number AL6M-P1P-G
Manufacturer IDEC
Product Series A6
Family Series IDEC Pilot Lights, A6 Series
Description Pilot Light, Grn, 5VDC Direct, LED, Full Voltage, 16mm Mounting, 18mm Dia Flat Lens, IP65 Rated
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Green
Nominal Lamp Voltage 6 VDC
Protection Rating IP65
Gross Weight 0.015 lbs
Net Weight 0.015 lbs