Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AL6M-P1P-JW IDEC Pilot Lights, A6 Series, Pilot Light, Wht, 5VDC Direct, LED,
MFG Item Number
AL6M-P1P-JW
AL6M-P1P-JW IDEC Pilot Lights, A6 Series, Pilot Light, Wht, 5VDC Direct, LED,
MFG Item Number
AL6M-P1P-JW
This item cannot be canceled or returned
Description
Pilot Light, Wht, 5VDC Direct, LED,
16mm Mounting Size Full Voltage LEDs Solder/Quick Connect Terminals IP40 or IP65 Models UL; CSA; CE Approvals IDEC's A6 Series miniature pilot lights feature a compact, space saving design and gold‑clad silver contacts for a high degree of reliability. All devices include a built‑in current‑limiting resistor and a reverse polarity protection diode.
Specifications
Specifications
Manufacturer Part Number
AL6M-P1P-JW
Manufacturer
IDEC
Product Series
A6
Family Series
IDEC Pilot Lights, A6 Series
Description
Pilot Light, Wht, 5VDC Direct, LED, Full Voltage, 16mm Mounting, 18mm Flat Lens, IP65 Rated, in.Cool Whitein.
Mounting
16 mm
Lamp Type
LED
Lens/Button Shape
Round Extended
Lens Color
Cool White
Nominal Lamp Voltage
6 VDC
Protection Rating
IP65
Gross Weight
0 lbs
Net Weight
0 lbs
AL6M-P1P-JW
IDEC Pilot Lights, A6 Series