AL6M-P2-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6M-P2-G

IDEC Pilot Lights, A6 Series

AL6M-P2-G

IDEC Pilot Lights, A6 Series
Pilot Light, Grn, 6V Direct, LED,
MFG Item Number
AL6M-P2-G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, A6 Series
Item #
AL6M-P2-G
Pilot Light, Grn, 6V Direct, LED,

A6 Series Information

  • 16mm Mounting Size
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's A6 Series miniature pilot lights feature a compact, space saving design and gold‑clad silver contacts for a high degree of reliability. All devices include a built‑in current‑limiting resistor and a reverse polarity protection diode.


Specifications

Specifications
Manufacturer Part Number AL6M-P2-G
Manufacturer IDEC
Product Series A6
Family Series IDEC Pilot Lights, A6 Series
Description Pilot Light, Grn, 6V Direct, LED, Full Voltge, 16mm Mounting, IP40, 18mm Dia Round Ext Lens
Push-to-Test No
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Bezel Black Plastic
Nominal Lamp Voltage 12 VAC, 6 VDC
Protection Rating IP40
Terminal Type Quick Connect, Solder
Approvals CE, CSA, UL
Comments Built-in current limiting resistor and reverse polarity protection diode.
Gross Weight 0.0063 lbs
Net Weight 0.015 lbs