AL6M-P3P-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6M-P3P-A IDEC Pilot Lights, A6 Series, Pilot Light, Amb, 12V Direct, LED

MFG Item Number
AL6M-P3P-A

AL6M-P3P-A IDEC Pilot Lights, A6 Series, Pilot Light, Amb, 12V Direct, LED

MFG Item Number
AL6M-P3P-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, A6 Series
Item #
AL6M-P3P-A
Pilot Light, Amb, 12V Direct, LED

A6 Series Information

  • 16mm Mounting Size
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's A6 Series miniature pilot lights feature a compact, space saving design and gold‑clad silver contacts for a high degree of reliability. All devices include a built‑in current‑limiting resistor and a reverse polarity protection diode.


Specifications

Specifications
Manufacturer Part Number AL6M-P3P-A
Manufacturer IDEC
Product Series A6
Family Series IDEC Pilot Lights, A6 Series
Description Pilot Light, Amb, 12V Direct, LED Full Voltge, 16mm Mounting, IP65 18mm Dia Round Ext Lens
Push-to-Test No
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Amber
Bezel Black Plastic
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP65
Terminal Type Quick Connect, Solder
Approvals CE, CSA, UL
Comments Built-in current limiting resistor and reverse polarity protection diode.
Gross Weight 0.015 lbs
Net Weight 0.015 lbs