AL6Q-A14-JW
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6Q-A14-JW IDEC Switches, NH-HMQ-H1 Series, Pushbutton, Maint, Wht, Flush, 24V

MFG Item Number
AL6Q-A14-JW

AL6Q-A14-JW IDEC Switches, NH-HMQ-H1 Series, Pushbutton, Maint, Wht, Flush, 24V

MFG Item Number
AL6Q-A14-JW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
AL6Q-A14-JW
Pushbutton, Maint, Wht, Flush, 24V

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number AL6Q-A14-JW
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description Pushbutton, Maint, Wht, Flush, 24V Full Voltage, 16mm Mounting, LED, SPDT, 18mm Sq Lens, IP65, Cool White
Illuminated Yes
Operation Maintained
Operator Size (mm) 18 mm
Contacts SPDT
Bezel Plastic Square
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Square Flush
Operator Color Cool White
Protection Rating IP40
Approvals CCC, CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AL6Q-A14P-JW
AL6Q-A14P-JW
IDEC Switches, NH-HMQ-H1 Series
AL6Q-A14-W
AL6Q-A14-W
IDEC Switches, A6 Series