Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A6 Series Information
| Manufacturer Part Number | AL6Q-A14-S |
|---|---|
| Manufacturer | IDEC |
| Product Series | A6 |
| Family Series | IDEC Switches, A6 Series |
| Description | Pushbutton, Maint, Blu, Flush, 24V Full Voltage, 16mm Mounting, LED, SPDT, 18mm Sq Lens, IP65, Cool White |
| Illuminated | Yes |
| Operation | Maintained |
| Mounting | 16 mm |
| Contacts | 1NO, 1NC |
| Bezel | Plastic Square |
| Lamp Type | LED |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Square Flush |
| Operator Color | Blue |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |