AL6Q-A24P-HJW
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6Q-A24P-HJW IDEC Switches, NH-HMQ-H1 Series, Pushbutton, Maint, Wht, Ext, 24V

MFG Item Number
AL6Q-A24P-HJW

AL6Q-A24P-HJW IDEC Switches, NH-HMQ-H1 Series, Pushbutton, Maint, Wht, Ext, 24V

MFG Item Number
AL6Q-A24P-HJW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
AL6Q-A24P-HJW
Pushbutton, Maint, Wht, Ext, 24V

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number AL6Q-A24P-HJW
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description Pushbutton, Maint, Wht, Ext, 24V Full Voltage, 16mm Mounting, LED, DPDT, 18x24mm Lens, IP65, Cool White
Illuminated Yes
Operation Maintained
Operator Size (mm) 18 x 24 mm
Contacts DPDT
Bezel Plastic Rectangle
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Rectangle Extended
Operator Color Cool White
Protection Rating IP65
Approvals CCC, CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs