Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6Q-M11P-W

IDEC Switches

AL6Q-M11P-W

IDEC Switches
Pushbutton, Mom, Wht, Flush, 5VDC
MFG Item Number
AL6Q-M11P-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AL6Q-M11P-W
Pushbutton, Mom, Wht, Flush, 5VDC

Series Information

Specifications

Specifications
Manufacturer Part Number AL6Q-M11P-W
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Wht, Flush, 5VDC Full Voltage, 16mm Mounting, LED, SPDT, Square Lens, IP65, Warm White
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AL6Q-M11P-JW
AL6Q-M11P-JW
IDEC Switches, NH-HMQ-H1 Series