Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
NH-HMQ-H1 Series Information
| Manufacturer Part Number | AL6Q-M14P-HS |
|---|---|
| Manufacturer | IDEC |
| Product Series | NH-HMQ-H1 |
| Family Series | IDEC Switches, NH-HMQ-H1 Series |
| Description | Pushbutton, Mom, Blu, Flush, 24V Full Voltage, 16mm Mounting, LED, SPDT, 18x24mm Lens, IP65, Cool White |
| Illuminated | Yes |
| Operation | Momentary |
| Operator Size (mm) | 18 x 24 mm |
| Contacts | SPDT |
| Bezel | Plastic Rectangle |
| Lamp Type | LED |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Rectangle Extended |
| Operator Color | Blue |
| Protection Rating | IP65 |
| Approvals | CCC, CE, CSA, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |