AL6Q-P3-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6Q-P3-A IDEC Pilot Lights, A6 Series, Pilot Light, Amb, 12V Direct, LED,

MFG Item Number
AL6Q-P3-A

AL6Q-P3-A IDEC Pilot Lights, A6 Series, Pilot Light, Amb, 12V Direct, LED,

MFG Item Number
AL6Q-P3-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, A6 Series
Item #
AL6Q-P3-A
Pilot Light, Amb, 12V Direct, LED,

A6 Series Information

  • 16mm Mounting Size
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's A6 Series miniature pilot lights feature a compact, space saving design and gold‑clad silver contacts for a high degree of reliability. All devices include a built‑in current‑limiting resistor and a reverse polarity protection diode.


Specifications

Specifications
Manufacturer Part Number AL6Q-P3-A
Manufacturer IDEC
Product Series A6
Family Series IDEC Pilot Lights, A6 Series
Description Pilot Light, Amb, 12V Direct, LED, Full Voltage, 16mm Mounting, Square Bezel
Push-to-Test No
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Flat Square
Lens Color Amber
Bezel Black Plastic
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP40
Terminal Type Quick Connect, Solder
Approvals CE, CSA, UL
Comments Built-in current limiting resistor and reverse polarity protection diode.
Gross Weight 0.015 lbs
Net Weight 0.015 lbs
Alternatives
AL6Q-P3P-A
AL6Q-P3P-A
IDEC Pilot Lights, A6 Series