AL8H-P1-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL8H-P1-G

IDEC Pilot Lights, A8 Series

AL8H-P1-G

IDEC Pilot Lights, A8 Series
Pilot Light, Grn, 2.1V, Rectangular
MFG Item Number
AL8H-P1-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, A8 Series
Item #
AL8H-P1-G
Pilot Light, Grn, 2.1V, Rectangular

A8 Series Information

  • 8mm round mounting hole
  • Choice of round, square or rectangular bezels
  • Gold‑clad silver snap action contacts for reliable low‑level switching
  • LED illumination
  • IP40 degree of protection (dustproof)
  • UL recognized, CSA certified
The A8 series of switches and pilot devices offer the extreme in space savings. With only an 8mm panel cutout, they are ideal for high density or very small control panels such as handheld devices. Low level snap acting contacts are ideal for PLC inputs, timer triggers, sensor triggers, or any other type of logic level switching. LED lamps are replaceable unlike most other switches and pilot lights of similar size. With a choice of round square or rectangular button heads, 5 colors, and either momentary or maintained (push‑on/push‑off) action there is sure to be a model to meet your needs.

Specifications

Specifications
Manufacturer Part Number AL8H-P1-G
Manufacturer IDEC
Product Series A8
Family Series IDEC Pilot Lights, A8 Series
Description Pilot Light, Grn, 2.1V, Rectangular Illuminated, 8mm Mounting, LED ++Reqft.s Ext Resistor For Higher V++
Push-to-Test No
Mounting 8 mm
Lamp Type LED
Lens/Button Shape Flat Rectangle
Lens Color Green
Bezel Black Plastic
Nominal Lamp Voltage 24 VDC
Protection Rating IP40
Terminal Type Quick Connect
Approvals CSA, UR
Gross Weight 0.0044 lbs
Net Weight 0.0044 lbs
Alternatives
AL8M-P1-G
AL8M-P1-G
IDEC Pilot Lights, A8 Series