Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL8M-LK1-A IDEC Switches, Lens, Amber, Round
MFG Item Number
AL8M-LK1-A
AL8M-LK1-A IDEC Switches, Lens, Amber, Round
MFG Item Number
AL8M-LK1-A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AL8M-LK1-A |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Amber, Round |
| Type |
Lens |
| Shape |
Round |
| Color |
Amber |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |