AL8M-M11-A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL8M-M11-A IDEC Switches, A8 Series, Pushbutton, Mom, Amb, Ext, 2.2V
MFG Item Number
AL8M-M11-A

AL8M-M11-A IDEC Switches, A8 Series, Pushbutton, Mom, Amb, Ext, 2.2V

MFG Item Number
AL8M-M11-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A8 Series
Item #
AL8M-M11-A
Pushbutton, Mom, Amb, Ext, 2.2V

A8 Series Information

  • 8mm round mounting hole
  • Choice of round, square or rectangular bezels
  • Gold‑clad silver snap action contacts for reliable low‑level switching
  • LED illumination
  • IP40 degree of protection (dustproof)
  • UL recognized, CSA certified
The A8 series of switches and pilot devices offer the extreme in space savings. With only an 8mm panel cutout, they are ideal for high density or very small control panels such as handheld devices. Low level snap acting contacts are ideal for PLC inputs, timer triggers, sensor triggers, or any other type of logic level switching. LED lamps are replaceable unlike most other switches and pilot lights of similar size. With a choice of round square or rectangular button heads, 5 colors, and either momentary or maintained (push‑on/push‑off) action there is sure to be a model to meet your needs.

Specifications

Specifications
Manufacturer Part Number AL8M-M11-A
Manufacturer IDEC
Product Series A8
Family Series IDEC Switches, A8 Series
Description Pushbutton, Mom, Amb, Ext, 2.2V Ill, 8mm Mounting, LED, SPDT, Round ++Reqft.s Ext Resistor for Higher V++
Illuminated Yes
Operation Momentary
Mounting 8 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 6 VDC
Lens/Button Shape Round Extended
Operator Color Amber
Terminal Type Quick Connect
Material Gold-Clad Silver
Protection Rating IP40
Approvals CSA, UL
Comments Fixed contacts. LED included. External resistor required - See datasheet for recommended values.
Net Weight 0.0925 lbs
Gross Weight 0.0925 lbs