Series Information
| Manufacturer Part Number | ALA75-12 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | Rigid Conduit Lighting Fixture Cushion Hanger, Type Cushion Flexible Fixture Hanger, Fixture Type Fluorescent, HID, Incandescent, Swing Angle 20 Deg, Fixture Stem Size 3/4 or 1/2 Inch, Conduit Size 3/4 Inch, Capacity 3 to 12 Lb, Number of Hubs 1, Hub |
| Accessory Type | Fixture Hanger |
| For Use With | Appleton Light Fixture |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |