Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ALA7550B Appleton Light Fixtures, ALA BALL FIXT HGR 3/4 IN
MFG Item Number
ALA7550-B
ALA7550B Appleton Light Fixtures, ALA BALL FIXT HGR 3/4 IN
MFG Item Number
ALA7550-B
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
ALA7550-B
Manufacturer
Appleton
Family Series
Appleton Light Fixtures
Description
UNILETS ALA Series Ball Hanger, Size: 1/2 IN Stem, Material: Malleable Iron With Steel Cover, Lamp Type: Incandescent, Fluorescent, HID, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Conduit Size: 3/4 IN, Stan
Accessory Type
Fixture Hanger
For Use With
Appleton Light Fixture
Net Weight
0 lbs
Gross Weight
0 lbs
ALA7550B
Appleton Light Fixtures