ALAD-M120
PMA (Division of ABB) Fittings, PMA Smart Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALAD-M120

PMA (Division of ABB) Fittings, PMA Smart Line Series

ALAD-M120

PMA (Division of ABB) Fittings, PMA Smart Line Series
CONDUIT FTNG 45D M12 NW10 IP66 BLK
MFG Item Number
ALAD-M120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Fittings, PMA Smart Line Series
Item #
ALAD-M120
CONDUIT FTNG 45D M12 NW10 IP66 BLK

PMA Smart Line Series Information

  • Straight, 45 Degrees and 90 Degrees Elbow
  • Conduit Types Made of Modified PA6 and Polyolefin
  • Supplied with Locking Clips Closed for Simple Quick Installation
The PMA Smart Line one‑piece design, IP66 protection and simple, fast installation are the outstanding features of the Smart Line. Other characteristics including a modern, functional design and an excellent price/performance ratio make this product line a very attractive solution.

Specifications

Specifications
Manufacturer Part Number ALAD-M120
Manufacturer PMA (Division of ABB)
Product Series PMA Smart Line
Family Series PMA (Division of ABB) Fittings, PMA Smart Line Series
Description Smart Line 45 Degree Black One-Piece Elbow with Integral Cone Seal, Material-Polyamide 6, Thread Size - M12x1.5
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 45 °
Trade Size 12 mm
Hub Size M12
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0.01 lbs
Gross Weight 0.01 lbs