ALB1KON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALB1KON

Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series

ALB1KON

Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
LB Threaded Conduit Body, Aluminum,
Item Number
ALB1KON
MFG Item Number
906902
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, ALB Series
Item #
ALB1KON
LB Threaded Conduit Body, Aluminum,

ALB Series Information


Specifications

Specifications
Manufacturer Part Number 906902
Manufacturer Konkore Fittings (SCI)
Product Series ALB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Description LB Threaded Conduit Body, Aluminum, 1/2in.
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Copper Free Aluminum
Protection Rating Indoor
Hazardous Location No
Net Weight 0 lbs
Gross Weight 2.43 lbs