Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALBI-34 WEG Electric Switches, Illum. Pb Cap in.Rot. To Leftin.
ALBI-34 WEG Electric Switches, Illum. Pb Cap in.Rot. To Leftin.
This item cannot be canceled or returned
Description
Illum. Pb Cap in.Rot. To Leftin.
Specifications
Specifications
| Manufacturer Part Number |
ALBI-34 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
Illum. Pb Cap in.Rot. To Leftin. |
| Type |
Cap |
| For Use With |
CSW Series |
| Shape |
Round |
| Color |
White |
| Legend |
(Rotation to Left) |
| Approvals |
CE, cULus |
| Net Weight |
0.013 lbs |
| Gross Weight |
0.013 lbs |
ALBI-34
WEG Electric Switches