ALBP1816

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALBP1816

Fibox Enclosures, ARCA Series

ALBP1816

Fibox Enclosures, ARCA Series
AluminumPanelfor18x16enclosure
MFG Item Number
ALBP1816
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARCA Series
Item #
ALBP1816
AluminumPanelfor18x16enclosure

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Manufacturer Part Number ALBP1816
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Description AluminumPanelfor18x16enclosure
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 18 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 0 lbs