Series Information
| Manufacturer Part Number | ALC-100 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | Rigid Conduit Lighting Fixture Hanger Body, Type Cushion Flexible Fixture Hanger, Fixture Type Fluorescent, HID, Incandescent, Swing Angle 20 Deg, Number of Hubs 2, Hub Location Side, Feed Through, Material Zinc Electroplate Malleable Iron Body, Steel |
| Accessory Type | Fixture Hanger |
| For Use With | Appleton Light Fixture |
| Net Weight | 1.45 lbs |
| Gross Weight | 1.45 lbs |