Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALC105012 Appleton Light Fixtures, ALC CUSH FIXT HGR 1 IN
MFG Item Number
ALC1050-12
ALC105012 Appleton Light Fixtures, ALC CUSH FIXT HGR 1 IN
MFG Item Number
ALC1050-12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ALC1050-12 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
Rigid Conduit Lighting Fixture Cushion Hanger, Type Cushion Flexible Fixture Hanger, Fixture Type Fluorescent, HID, Incandescent, Swing Angle 20 Deg, Fixture Stem Size 3/4 or 1/2 Inch, Conduit Size 1 Inch, Capacity 3 to 12 Lb, Number of Hubs 2, Hub |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ALC105012
Appleton Light Fixtures