Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALC50 Appleton Light Fixtures, 1/2 AL FLEXIBLE FIXTURE HANGER
ALC50 Appleton Light Fixtures, 1/2 AL FLEXIBLE FIXTURE HANGER
This item cannot be canceled or returned
Description
1/2 AL FLEXIBLE FIXTURE HANGER
Specifications
Specifications
| Manufacturer Part Number |
ALC-50 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
Rigid Conduit Lighting Fixture Hanger Body, Type Cushion Flexible Fixture Hanger, Fixture Type Fluorescent, HID, Incandescent, Swing Angle 20 Deg, Number of Hubs 2, Hub Location Side, Feed Through, Material Zinc Electroplate Malleable Iron Body, Steel |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
1.19 lbs |
| Gross Weight |
1.19 lbs |
ALC50
Appleton Light Fixtures