Series Information
| Manufacturer Part Number | ALC50-B |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | Rigid Conduit Lighting Fixture Ball Hanger, Type Ball Flexible Fixture Hanger, Fixture Type Fluorescent, HID, Incandescent, Swing Angle 20 Deg, Fixture Stem Size 1/2 Inch, Conduit Size 1/2 Inch, Capacity 250 Lb, Number of Hubs 2, Hub Location Side, Feed |
| Accessory Type | Fixture Hanger |
| For Use With | Appleton Light Fixture |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |