Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALC755048 Appleton Light Fixtures, ALC CUSH FIXT HGR 3/4 IN
MFG Item Number
ALC7550-48
ALC755048 Appleton Light Fixtures, ALC CUSH FIXT HGR 3/4 IN
MFG Item Number
ALC7550-48
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ALC7550-48 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
ALC Series Cushion Fixture Hanger, Size: 3/4 IN |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ALC755048
Appleton Light Fixtures