Series Information
| Manufacturer Part Number | ALC75-B |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | UNILETS ALC Series Ball Hanger, Size: 3/4 IN Stem, Material: Malleable Iron With Steel Cover, Lamp Type: Incandescent, Fluorescent, HID, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Conduit Size: 3/4 IN, Standa |
| Accessory Type | Fixture Hanger |
| For Use With | Appleton Light Fixture |
| Net Weight | 1.24 lbs |
| Gross Weight | 1.24 lbs |