Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALFN21611DN-G

IDEC Switches

ALFN21611DN-G

IDEC Switches
Pushbutton, Mom, Grn, Ext, 120V XFMR
MFG Item Number
ALFN21611DN-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALFN21611DN-G
Pushbutton, Mom, Grn, Ext, 120V XFMR

Series Information

Specifications

Specifications
Manufacturer Part Number ALFN21611DN-G
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Grn, Ext, 120V XFMR XFMR RATED, 30mm MOUNTING, LED 1NO/1NC Contact Blocks, Full Shroud
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs