Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALFW29902D-R-6V

IDEC Switches

ALFW29902D-R-6V

IDEC Switches
Pushbutton, Mom, Red, Ext, 6V Direct
MFG Item Number
ALFW29902D-R-6V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALFW29902D-R-6V
Pushbutton, Mom, Red, Ext, 6V Direct

Series Information

Specifications

Specifications
Manufacturer Part Number ALFW29902D-R-6V
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Red, Ext, 6V Direct Full Voltage, 22mm Mounting, LED, 2NC Contact Blocks, Full Shroud
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs