ALFW29911DN-W-240V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALFW29911DN-W-240V

IDEC Switches

ALFW29911DN-W-240V

IDEC Switches
Pushbutton, Mom, Wht, Ext, 240V
MFG Item Number
ALFW29911DN-W-240V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALFW29911DN-W-240V
Pushbutton, Mom, Wht, Ext, 240V

Series Information

Specifications

Specifications
Manufacturer Part Number ALFW29911DN-W-240V
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Wht, Ext, 240V Direct, 22mm Mounting, LED, 1NO/1NC Contacts, Full Shroud, Fingersafe
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ALFW29911D-W-240V
ALFW29911D-W-240V
IDEC Switches