Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALFW29920DN-R-120V IDEC Switches, TW LED IP20
MFG Item Number
ALFW29920DN-R-120V
ALFW29920DN-R-120V IDEC Switches, TW LED IP20
MFG Item Number
ALFW29920DN-R-120V
This item cannot be canceled or returned
Description
Item #
ALFW29920DN-R-120V
Specifications
Specifications
| Manufacturer Part Number |
ALFW29920DN-R-120V |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
TW LED IP20 |
| Illuminated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ALFW29920DN-R-120V
IDEC Switches