Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALL4KON Konkore Fittings (SCI) Conduit Outlet Bodies, ALL Series, LL Threaded Conduit Body, Aluminum,
ALL4KON Konkore Fittings (SCI) Conduit Outlet Bodies, ALL Series, LL Threaded Conduit Body, Aluminum,
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, ALL Series
LL Threaded Conduit Body, Aluminum,
Specifications
Specifications
| Manufacturer Part Number |
906934 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
ALL |
| Family Series |
Konkore Fittings (SCI) Conduit Outlet Bodies, ALL Series |
| Description |
LL Threaded Conduit Body, Aluminum, 1-1/4in. |
| Shape |
LL |
| Number of Hubs |
2 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Composition |
Copper Free Aluminum |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Net Weight |
0.875 lbs |
| Gross Weight |
0.875 lbs |
ALL4KON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALL Series