Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALM2M2BEPK
Double alarm Switch, 2 Make/2 Break,
MFG Item Number
ALM2M2BEPK
This item cannot be canceled or returned
Description
Double alarm Switch, 2 Make/2 Break,
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
ALM2M2BEPK |
| Description |
Double alarm Switch, 2 Make/2 Break, Right Pole Mounting Only, for use in EJ, JG or LG Frame - Series G |
| Accessory Type |
Auxilary Switch |
| For Use With |
EJ, JG, LG Frame |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.25 lbs |
ALM2M2BEPK
Eaton Circuit Breakers