Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALN3LU-S-K

IDEC Switches

ALN3LU-S-K

IDEC Switches
Lens, Mushroom, 40mm, Blue
MFG Item Number
ALN3LU-S-K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALN3LU-S-K
Lens, Mushroom, 40mm, Blue

Series Information

Specifications

Specifications
Manufacturer Part Number ALN3LU-S-K
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Mushroom, 40mm, Blue
Type Lens
For Use With TWND Series
Shape Round
Color Blue
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs