Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, ALN4 Series
ALN4201610
Wiegmann Enclosures, ALN4 Series
N4X WALL MNT SING DR 20X16X10 ALUMINUM
MFG Item Number
ALN4201610
This item cannot be canceled or returned
Description
N4X WALL MNT SING DR 20X16X10 ALUMINUM
Nema Types 4, 12 and 13 UL E6924; CSA LL66078 .08‑Inch Thick Aluminum Smooth Grained Finish Continuous Hinge Door This lightweight enclosure provides long‑lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. Suitable for use in petro‑chemical plants, sewage plants, marine environments, and similar installations.
Easily Removable Doors Optional Back Panel Print Pocket Provided Grounding Provisions Provided Continuously Welded Seams
Specifications
Specifications
Manufacturer Part Number
ALN4201610
Manufacturer
Wiegmann
Product Series
ALN4
Family Series
Wiegmann Enclosures, ALN4 Series
Description
N4X Wall-Mount Single Door 20X16X10 Aluminum
Material
Aluminum
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Padlockable Hasp with Clamps
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height
20 "
Nominal Width
16 "
Nominal Depth
10 "
Approvals
CSA, UL
Net Weight
17 lbs
Gross Weight
17 lbs
ALN4201610
Wiegmann Enclosures, ALN4 Series