Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALND-6-14-1 Ilsco Terminals, ALND Series, AL COMP 6 AWG 9/32-1 T UL CSA
MFG Item Number
ALND-6-14-1
ALND-6-14-1 Ilsco Terminals, ALND Series, AL COMP 6 AWG 9/32-1 T UL CSA
MFG Item Number
ALND-6-14-1
This item cannot be canceled or returned
Description
AL COMP 6 AWG 9/32-1 T UL CSA
- Manufactured from High Strength Aluminum Alloy
- Excellent Crimping Characteristics
- Low Contact Resistance
- Two Bolt Hole Pattern
- Maximum Conductivity
- Color Coded End Cap
- Electro‑Tin Plated
- Chamfered Entry
Specifications
Specifications
| Manufacturer Part Number |
ALND-6-14-1 |
| Manufacturer |
Ilsco |
| Product Series |
ALND |
| Family Series |
Ilsco Terminals, ALND Series |
| Description |
AL COMP 6 AWG 9/32-1 T UL CSA |
| Wire Size Range |
6 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Color Code |
Gray |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.013 lbs |
ALND-6-14-1
Ilsco Terminals, ALND Series