Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALNN-1-14-1 Ilsco Terminals, ALNN Series, AL COMP NARROW 1 AWG 9/32-1 T UL
MFG Item Number
ALNN-1-14-1
ALNN-1-14-1 Ilsco Terminals, ALNN Series, AL COMP NARROW 1 AWG 9/32-1 T UL
MFG Item Number
ALNN-1-14-1
This item cannot be canceled or returned
Description
AL COMP NARROW 1 AWG 9/32-1 T UL
- Manufactured from High Strength Aluminum Alloy
- Excellent Crimping Characteristics
- Low Contact Resistance
- Two Bolt Hole Pattern
- Maximum Conductivity
- Color Coded End Cap
- Electro‑Tin Plated
- Chamfered Entry
- Narrow Tang
Specifications
Specifications
| Manufacturer Part Number |
ALNN-1-14-1 |
| Manufacturer |
Ilsco |
| Product Series |
ALNN |
| Family Series |
Ilsco Terminals, ALNN Series |
| Description |
AL COMP NARROW 1 AWG 9/32-1 T UL CSA |
| Wire Size Range |
2-1 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Color Code |
Gold |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
ALNN-1-14-1
Ilsco Terminals, ALNN Series