ALNP6036

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALNP6036

Wiegmann Enclosures, NP Series

ALNP6036

Wiegmann Enclosures, NP Series
BACK PANEL 57X33 ALUMINUM
MFG Item Number
ALNP6036
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NP Series
Item #
ALNP6036
BACK PANEL 57X33 ALUMINUM

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number ALNP6036
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description Back Panel 57X33 Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 36 "
Net Weight 24 lbs
Gross Weight 24 lbs