Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, ALNS Series
ALNS-2/0-12
Ilsco Terminals, ALNS Series
AL COMP 2/0 AWG 9/16 T UL CSA
MFG Item Number
ALNS-2/0-12
This item cannot be canceled or returned
Description
AL COMP 2/0 AWG 9/16 T UL CSA
- Manufactured from High Strength Aluminum Alloy
- Excellent Crimping Characteristics
- Low Contact Resistance
- Two Bolt Hole Pattern
- Maximum Conductivity
- Color Coded End Cap
- Electro‑Tin Plated
- Chamfered Entry
- Range Taking
- Roll Marked
Specifications
Specifications
| Manufacturer Part Number |
ALNS-2/0-12 |
| Manufacturer |
Ilsco |
| Product Series |
ALNS |
| Family Series |
Ilsco Terminals, ALNS Series |
| Description |
AL COMP 2/0 AWG 9/16 T UL CSA |
| Wire Size Range |
1-2/0 AWG |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Color Code |
Olive |
| Approvals |
UL |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
ALNS-2/0-12
Ilsco Terminals, ALNS Series