Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALNS-4/0-38 Ilsco Terminals, ALNS Series, AL COMP 4/0 AWG 13/32 T UL CSA
MFG Item Number
ALNS-4/0-38
ALNS-4/0-38 Ilsco Terminals, ALNS Series, AL COMP 4/0 AWG 13/32 T UL CSA
MFG Item Number
ALNS-4/0-38
This item cannot be canceled or returned
Description
AL COMP 4/0 AWG 13/32 T UL CSA
- Manufactured from High Strength Aluminum Alloy
- Excellent Crimping Characteristics
- Low Contact Resistance
- Two Bolt Hole Pattern
- Maximum Conductivity
- Color Coded End Cap
- Electro‑Tin Plated
- Chamfered Entry
- Range Taking
- Roll Marked
Specifications
Specifications
| Manufacturer Part Number |
ALNS-4/0-38 |
| Manufacturer |
Ilsco |
| Product Series |
ALNS |
| Family Series |
Ilsco Terminals, ALNS Series |
| Description |
AL COMP 4/0 AWG 13/32 T UL CSA |
| Wire Size Range |
1-4/0 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Color Code |
White |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.089 lbs |
ALNS-4/0-38
Ilsco Terminals, ALNS Series