ALPN Series Information
| Manufacturer Part Number | ALPNC21A18ML |
|---|---|
| Manufacturer | Appleton |
| Product Series | ALPN |
| Family Series | Appleton Panel Boards, ALPN Series |
| Description | Explosionproof Lighting Distribution Panelboard, Type Main Lug, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Voltage Rating 120/240 VAC, Current Rating 225 Ampere, Configuration 1 Phase 3 Wire, Number of Circuits 18, Number of |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 225 A |
| Phase | 1 |
| Poles | 1 |
| Main Circuit Wire Qty. | 3 |
| Number of Circuits | 18 |
| Material | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Main Breaker | BAB |
| NEMA Rating | NEMA 4, NEMA 4X, NEMA 7BCD, NEMA 9EFG |
| Approvals | UL |
| Comments | Lights, Heat, Small Motors, Main Lug, Explosionproof, Dust-Ignitionproof, Watertight, Non-Factory Sealed |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |