ALQW2B12610-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALQW2B12610-S IDEC Switches, TW Series, TW INC SQ PB

MFG Item Number
ALQW2B12610-S

ALQW2B12610-S IDEC Switches, TW Series, TW INC SQ PB

MFG Item Number
ALQW2B12610-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ALQW2B12610-S
TW INC SQ PB

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ALQW2B12610-S
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW INC SQ PB
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO
Bezel Plastic Square
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Square Extended
Operator Color Blue
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs