ALQW2B9922D-A-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALQW2B9922D-A-24V IDEC Switches, TW Series, TW ILL PB Sqr Extd FV LED 2NO/2NC

MFG Item Number
ALQW2B9922D-A-24V

ALQW2B9922D-A-24V IDEC Switches, TW Series, TW ILL PB Sqr Extd FV LED 2NO/2NC

MFG Item Number
ALQW2B9922D-A-24V
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TW Series
Item #
ALQW2B9922D-A-24V
TW ILL PB Sqr Extd FV LED 2NO/2NC

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ALQW2B9922D-A-24V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW ILL PB Sqr Extd FV LED 2NO/2NC
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 2NO, 2NC
Bezel Plastic Square
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Square Extended
Operator Color Amber
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs