Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALQW2BLU-A
MFG Item Number
ALQW2BLU-A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ALQW2BLU-A |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Amb, Square |
| Type |
Lens |
| For Use With |
TW Series |
| Shape |
Square |
| Color |
Amber |
| Legend |
No Marking |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |