Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALQW2BLU-Y IDEC Switches, Lens, Ylw, Square
MFG Item Number
ALQW2BLU-Y
ALQW2BLU-Y IDEC Switches, Lens, Ylw, Square
MFG Item Number
ALQW2BLU-Y
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ALQW2BLU-Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Ylw, Square |
| Type |
Replacement Lens |
| Shape |
Square |
| Color |
Yellow |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |