Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ALQW2BP IDEC Switches, TW Series, LENS MK INSERT FOR ALQW
ALQW2BP IDEC Switches, TW Series, LENS MK INSERT FOR ALQW
This item cannot be canceled or returned
Description
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ALQW2BP
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
LENS MK INSERT FOR ALQW
Type
Lens
Net Weight
0.108 lbs
Gross Weight
0.108 lbs
ALQW2BP
IDEC Switches, TW Series