ALRB-250CBC
Acme Electric Line Reactors, ALR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALRB-250CBC Acme Electric Line Reactors, ALR Series, TFMR 250 AMP 3Z 200 HP

MFG Item Number
ALRB250CBC

ALRB-250CBC Acme Electric Line Reactors, ALR Series, TFMR 250 AMP 3Z 200 HP

MFG Item Number
ALRB250CBC
Item Number
ALRB-250CBC
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, ALR Series
Item #
ALRB-250CBC
TFMR 250 AMP 3Z 200 HP

ALR Series Information

  • 3% & 5% Impedance units
  • Reduction of harmonic distortion
  • 2~600 Amps
  • 208,240, 480 and 600 volts
  • Finger safe terminal blocks up to 60 HP
ALR series line reactors protect your sensitive equipment from harmful line disturbances. AC line reactors help prevent equipment failure and downtime, and can add years to the life of your equipment. Designed to protect DC motor drives, AC variable frequency drives and the motors they power. AC line reactors allow Acme to augment the Drive Isolation Transformer package to offer both line and load power quality protection for a wide range of applications. ALR series line reactors feature flexible design and ease of installation for use in a variety of applications such as paper machines, process lines, press controls and drive systems, along with tube mills and other sophisticated process equipment. These applications are found in such industries as food and beverage, paper, packaging systems and printing.
  • UR and cUR Recognized
  • CE Marked

Specifications

Specifications
Manufacturer Part Number ALRB250CBC
Manufacturer Acme Electric
Product Series ALR
Family Series Acme Electric Line Reactors, ALR Series
Description AC Line Reactor - Three Phase, 240 Volts 6% Z - 480 Volts 3% Z - 600 Volts 2.4% Z, 88 uH, 250 A
Nominal Voltage 240 V, 480 V, 600 V
Voltage 240 V, 480 V, 600 V
Phase 3
Enclosed No
Current Rating 250 A
Inductance 0.000088 H
Terminals Box Lugs
Mounting Surface
Approvals cUR, UR
Net Weight 74 lbs
Gross Weight 81 lbs
Alternatives
KLR250ACB
KLR250ACB
TCI Line Reactors, KLR Series
LR348-3/250
LR348-3/250
Block Line Reactors, LR3 Series