ALRC-600CBC
Acme Electric Line Reactors, ALR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALRC-600CBC Acme Electric Line Reactors, ALR Series, TFMR 600 AMP 5Z 500 HP

MFG Item Number
ALRC600CBC

ALRC-600CBC Acme Electric Line Reactors, ALR Series, TFMR 600 AMP 5Z 500 HP

MFG Item Number
ALRC600CBC
Item Number
ALRC-600CBC
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, ALR Series
Item #
ALRC-600CBC
TFMR 600 AMP 5Z 500 HP

ALR Series Information

  • 3% & 5% Impedance units
  • Reduction of harmonic distortion
  • 2~600 Amps
  • 208,240, 480 and 600 volts
  • Finger safe terminal blocks up to 60 HP
ALR series line reactors protect your sensitive equipment from harmful line disturbances. AC line reactors help prevent equipment failure and downtime, and can add years to the life of your equipment. Designed to protect DC motor drives, AC variable frequency drives and the motors they power. AC line reactors allow Acme to augment the Drive Isolation Transformer package to offer both line and load power quality protection for a wide range of applications. ALR series line reactors feature flexible design and ease of installation for use in a variety of applications such as paper machines, process lines, press controls and drive systems, along with tube mills and other sophisticated process equipment. These applications are found in such industries as food and beverage, paper, packaging systems and printing.
  • UR and cUR Recognized
  • CE Marked

Specifications

Specifications
Manufacturer Part Number ALRC600CBC
Manufacturer Acme Electric
Product Series ALR
Family Series Acme Electric Line Reactors, ALR Series
Description AC Line Reactor - Three Phase, 240 Volts 10% Z - 480 Volts 5% Z - 600 Volts 4% Z, 61 uH, 600 A
Nominal Voltage 240 V, 480 V, 600 V
Voltage 240 V, 480 V, 600 V
Phase 3
Enclosed No
Current Rating 600 A
Inductance 0.000061 H
Terminals Box Lugs
Mounting Surface
Approvals cUR, UR
Net Weight 190 lbs
Gross Weight 190 lbs
Alternatives
KLR600CCB
KLR600CCB
TCI Line Reactors, KLR Series
LR348-5/630
LR348-5/630
Block Line Reactors, LR3 Series
RL-60003
RL-60003
MTE Line Reactors, RL Series