ALS-500
Eaton's Bussmann series Fuses, ALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALS-500

Eaton's Bussmann series Fuses, ALS Series

ALS-500

Eaton's Bussmann series Fuses, ALS Series
ONE TIME FUSE-125V-TYPE A
MFG Item Number
ALS-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, ALS Series
Item #
ALS-500
ONE TIME FUSE-125V-TYPE A

ALS Series Information

  • 100~600 Amps
  • 125VAC/DC
  • General Purpose
  • Center Slotted
  • UL Approval
Bussman ALS series fuses are AC/DC rated and are commonly used in platting rectifiers, charging systems in battery‑operated forklifts, golf cars and similar applications. These rugged, reliable fuses offer high amperage ratings in a compact size and are an economical alternative to the Class T fuses in a non‑code installation.

Specifications

Specifications
Manufacturer Part Number ALS-500
Manufacturer Eaton's Bussmann series
Product Series ALS
Family Series Eaton's Bussmann series Fuses, ALS Series
Description Eaton Bussmann series ALS fuse, Non time-delay, DC circuits protection for fork lift truck and battery chargers, 500 A, Non-indicating, Standard, 36 Vdc
Fuse Type Plating Rectifier Type
Current Rating 500 A
DC Voltage 48 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Approvals UL
Net Weight 0.192 lbs
Gross Weight 0.192 lbs