ALS16/PG11/S45/BL
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ALS16/PG11/S45/BL Adaptaflex, a Division of T&B Fittings, AF ALS21/F AL21 IP67 SEAL FINE PITC
MFG Item Number
ALS16/PG11/S45/BL

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ALS16/PG11/S45/BL Adaptaflex, a Division of T&B Fittings, AF ALS21/F AL21 IP67 SEAL FINE PITC

MFG Item Number
ALS16/PG11/S45/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
ALS16/PG11/S45/BL
AF ALS21/F AL21 IP67 SEAL FINE PITC

Series Information

Specifications

Specifications
Manufacturer Part Number ALS16/PG11/S45/BL
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF ALS21/F AL21 IP67 SEAL FINE PITC
Connection Type Snap-In
Angle 45 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs