Series Information
| Manufacturer Part Number | ALS22211DNR |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | 25mm illuminated switch |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 25.5 mm |
| Operator Size (mm) | 30 mm |
| Contacts | DPST |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |